Shop REEBOK

Athletic Shoe, Black, Men's, 12, W, PR

  • Mfr # RB3624-W-12.0
  • Zoro # G324874605

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Construction
Cemented
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-W-12.0
Zoro #
G324874605
UPC #
690774752597
Country of Origin
Cambodia
Color
Black
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Item
Athletic Shoe
Construction
Cemented
Style Number
RB3624
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Gender
Men's
Liner Technology
Moisture Wicking
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Insulated
No
Toe Cap Material
Composite
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Waterproof
No
Upper Material
Microfiber
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Outsole Material
Rubber
Metatarsal Guard
No
Wire Color
Black

Dimensions

Width
W
Size
12

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.