Athletic Shoe, Black, Men's, 13, M, PR

  • Mfr # RB5039-M-13.0
  • Zoro # G225040093
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Style Number
RB5039
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-13.0
Zoro #
G225040093
UPC #
690774792357
Country of Origin
Cambodia
Color
Black
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Style Number
RB5039
Toe Cap Material
Composite
All-Leather Upper
No
Construction
Cemented
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Upper Material
Mesh, Microfiber
Chemical-Resisting Sole
Yes
Insulated
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Closure
Lace Up
Item
Athletic Shoe
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Gender
Men's
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Size
13
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews