Athletic Shoe, Black, Men's, 13, W, PR

  • Mfr # RB3624-W-13.0
  • Zoro # G624874626
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-W-13.0
Zoro #
G624874626
UPC #
690774752603
Country of Origin
Cambodia

Dimensions

Width
W
Size
13

Details

Item
Athletic Shoe
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Closure
Lace Up
Outsole Material
Rubber
All-Leather Upper
No
Gender
Men's
Toe Cap Material
Composite
Heel Definition
Flat Heel
Midsole Material
EVA
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Upper Material
Microfiber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Waterproof
No
Insole Technology
Removable Insole
Style Number
RB3624
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Material
Mesh
Ninety-Degree Heel
No
Color
Black
Insulated
No
Construction
Cemented
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 13, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews