Shop REEBOK

Athletic Shoe, Black, Men's, 14, W, PR

  • Mfr # RB3624-W-14.0
  • Zoro # G624874640

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insulated
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-W-14.0
Zoro #
G624874640
UPC #
690774752610
Country of Origin
Cambodia
Item
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insulated
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Color
Black
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Gender
Men's
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Style Number
RB3624
Liner Material
Mesh
Upper Material
Microfiber
Construction
Cemented
Metatarsal Guard
No
Toe Cap Material
Composite
Waterproof
No
Midsole Material
EVA
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Wire Color
Black

Dimensions

Size
14
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 14, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.