Shop REEBOK

Athletic Shoe, Black, Men's, 14, W, PR

  • Mfr # RB4044-W-14.0
  • Zoro # G124995982

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Waterproof
No
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-14.0
Zoro #
G124995982
UPC #
690774632110
Country of Origin
Cambodia
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Waterproof
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Style Number
RB4044
Heel Definition
Flat Heel
All-Leather Upper
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Gender
Men's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Insole Technology
Removable Insole
Style Family
Athletic Shoe
Metatarsal Guard
No
Liner Material
Nylon
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Item
Athletic Shoe
Upper Material
Leather
Insulated
No
Color
Black
Midsole Material
EVA
Wire Color
Black

Dimensions

Size
14
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 14, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.