Shop REEBOK

Athletic Shoe, Black, Men's, 15, M, PR

  • Mfr # RB3624-M-15.0
  • Zoro # G024874646

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Width
M
All-Leather Upper
No
Upper Material
Microfiber
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-15.0
Zoro #
G024874646
UPC #
690774752474
Country of Origin
Cambodia

Dimensions

Width
M
Size
15

Details

Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
All-Leather Upper
No
Upper Material
Microfiber
Insulated
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Material
Mesh
Style Number
RB3624
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Midsole Material
EVA
Waterproof
No
Color
Black
Construction
Cemented
Insole Technology
Removable Insole
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 15, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.