Shop REEBOK

Athletic Shoe, Black, Men's, 15, W, PR

  • Mfr # RB3624-W-15.0
  • Zoro # G124874621

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Size
15
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-W-15.0
Zoro #
G124874621
UPC #
690774752627
Country of Origin
Cambodia

Dimensions

Size
15
Width
W

Details

Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Material
Mesh
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Style Number
RB3624
Metatarsal Guard
No
All-Leather Upper
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Gender
Men's
Waterproof
No
Midsole Material
EVA
Puncture-Resistant Sole
No
Insole Technology
Removable Insole
Outsole Material
Rubber
Color
Black
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Upper Material
Microfiber
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Insulated
No
Construction
Cemented
Closure
Lace Up
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 15, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.