Athletic Shoe, Black, Men's, 16, M, PR

  • Mfr # RB3624-M-16.0
  • Zoro # G524874634
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-16.0
Zoro #
G524874634
UPC #
690774752481
Country of Origin
Cambodia

Dimensions

Width
M
Size
16

Details

Gender
Men's
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Insulated
No
Heel Definition
Flat Heel
Item
Athletic Shoe
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Waterproof
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Insole Technology
Removable Insole
Closure
Lace Up
Ninety-Degree Heel
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Midsole Material
EVA
Style Number
RB3624
Liner Material
Mesh
Upper Material
Microfiber
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 16, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews