Athletic Shoe, Black, Men's, 3.5, W, PR

  • Mfr # RB3624-W-03.5
  • Zoro # G424874581
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Midsole Material
EVA
Oil-Resisting Sole
Yes
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-W-03.5
Zoro #
G424874581
UPC #
690774754706
Country of Origin
Cambodia

Dimensions

Size
3 1/2
Width
W

Details

Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Midsole Material
EVA
Oil-Resisting Sole
Yes
Construction
Cemented
Insulated
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Waterproof
No
Outsole Material
Rubber
All-Leather Upper
No
Style Number
RB3624
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Removable Insole
Footwear Style
Athletic Shoe
Closure
Lace Up
Gender
Men's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Ninety-Degree Heel
No
Color
Black
Liner Material
Mesh
Style Family
Athletic Shoe
Item
Athletic Shoe
Metatarsal Guard
No
Upper Material
Microfiber
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 3 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews