Shop REEBOK

Athletic Shoe, Black, Men's, 5.5, M, PR

  • Mfr # RB4044-M-05.5
  • Zoro # G324874575

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Nylon
All-Leather Upper
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-05.5
Zoro #
G324874575
UPC #
690774631755
Country of Origin
Cambodia
Liner Material
Nylon
All-Leather Upper
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Closure
Slip On
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB4044
Toe Cap Material
Composite
Insole Technology
Removable Insole
Waterproof
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Construction
Cemented
Liner Technology
Moisture Wicking
Color
Black
Oil-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Metatarsal Guard
No
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insole Material
Polyurethane
Midsole Technology
Cushioned
Wire Color
Black

Dimensions

Width
M
Size
5 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 5 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.