Shop REEBOK

Athletic Shoe, Black, Men's, 7.5, M, PR

  • Mfr # RB5039-M-07.5
  • Zoro # G325040443

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-07.5
Zoro #
G325040443
UPC #
690774792258
Country of Origin
Cambodia
Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Style Number
RB5039
Construction
Cemented
All-Leather Upper
No
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Gender
Men's
Item
Athletic Shoe
Color
Black
Closure
Lace Up
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
7 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.