Shop REEBOK

Athletic Shoe, Black, Men's, 8, M, PR

  • Mfr # RB3624-M-08.0
  • Zoro # G724874625

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Upper Material
Microfiber
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-M-08.0
Zoro #
G724874625
UPC #
690774752368
Country of Origin
Cambodia
Construction
Cemented
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Upper Material
Microfiber
Chemical-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Color
Black
Style Number
RB3624
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Outsole Material
Rubber
Style Family
Athletic Shoe
Midsole Material
EVA
Metatarsal Guard
No
All-Leather Upper
No
Insulated
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable Insole
Item
Athletic Shoe
Liner Material
Mesh
Waterproof
No
Gender
Men's
Wire Color
Black

Dimensions

Width
M
Size
8

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.