Shop REEBOK

Athletic Shoe, Black, Men's, 8, M, PR

  • Mfr # RB4044-M-08.0
  • Zoro # G224874613

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Closure
Slip On
Heel Definition
Flat Heel
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-08.0
Zoro #
G224874613
UPC #
690774631809
Country of Origin
Cambodia
Closure
Slip On
Heel Definition
Flat Heel
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Style Number
RB4044
Construction
Cemented
Insole Technology
Removable Insole
Metatarsal Guard
No
Outsole Material
Rubber
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Upper Material
Leather
Insulated
No
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Gender
Men's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Ninety-Degree Heel
No
Liner Material
Nylon
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Waterproof
No
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Black

Dimensions

Size
8
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.