Athletic Shoe, Black, Men's, 8.5, M, PR

  • Mfr # RB3624-M-08.5
  • Zoro # G724874601
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Style Number
RB3624
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-08.5
Zoro #
G724874601
UPC #
690774752375
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M

Details

Item
Athletic Shoe
Heel Definition
Flat Heel
Style Number
RB3624
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Liner Material
Mesh
Closure
Lace Up
Footwear Style
Athletic Shoe
Insulated
No
Puncture-Resistant Sole
No
Construction
Cemented
Gender
Men's
Color
Black
Outsole Material
Rubber
Upper Material
Microfiber
Ninety-Degree Heel
No
Toe Cap Material
Composite
All-Leather Upper
No
Waterproof
No
Style Family
Athletic Shoe
Metatarsal Guard
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.