Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 9, W, PR

  • Mfr # RB4310

  • Zoro # G9208234


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208234
UPC #
690774486188
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Boot Material
Man Made
Footwear Sole Pattern
Slip Resistant
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Last Number or Name
Fusion
Insulated
No
Upper Material
Fabric, Synthetic Fabric
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
For Outdoor Traction
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Conductive
No
Insole System
Removable
Footwear Closure Type
Lace Up
Waterproof Type
None
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Shank Material
Nylon
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.