Shop REEBOK

Athletic Shoe, Black, Women's, 10, M, PR

  • Mfr # RB049-M-10.0
  • Zoro # G025096955

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Nylon
Footwear Style
Athletic Shoe
Gender
Women's
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-10.0
Zoro #
G025096955
UPC #
690774451117
Country of Origin
Cambodia
Liner Material
Nylon
Footwear Style
Athletic Shoe
Gender
Women's
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insole Material
Polyurethane
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Insulated
No
Construction
Cemented
Upper Material
Leather
Midsole Material
EVA
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Color
Black
Waterproof
No
Insole Technology
Removable Insole
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Number
RB049

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.