Shop REEBOK

Athletic Shoe, Black, Women's, 10, W, PR

  • Mfr # RB049-W-10.0
  • Zoro # G325096952

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Size
10
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-10.0
Zoro #
G325096952
UPC #
690774451247
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Item
Athletic Shoe
Outsole Material
Rubber
All-Leather Upper
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Material
Nylon
Midsole Material
EVA
Waterproof
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Color
Black
Insole Material
Polyurethane
Gender
Women's
Insulated
No
Upper Material
Leather
Midsole Technology
Cushioned
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Insole Technology
Removable Insole
Style Number
RB049

Dimensions

Size
10
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.