Shop REEBOK

Athletic Shoe, Black, Women's, 11, M, PR

  • Mfr # RB049-M-11.0
  • Zoro # G925097014

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Style Number
RB049
Insole Material
Polyurethane
Closure
Lace Up
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-11.0
Zoro #
G925097014
UPC #
690774451131
Country of Origin
Cambodia
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Style Number
RB049
Insole Material
Polyurethane
Closure
Lace Up
Insulated
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Liner Material
Nylon
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Gender
Women's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Cushioned
Construction
Cemented
Midsole Material
EVA
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Upper Material
Leather
Color
Black
Waterproof
No
Metatarsal Guard
No
Toe Cap Material
Alloy
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F

Dimensions

Size
11
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.