Shop REEBOK

Athletic Shoe, Black, Women's, 11, W, PR

  • Mfr # RB049-W-11.0
  • Zoro # G425096814

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Chemical-Resisting Sole
Yes
Construction
Cemented
Midsole Technology
Cushioned
Style Number
RB049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-11.0
Zoro #
G425096814
UPC #
690774451261
Country of Origin
Cambodia
Closure
Lace Up
Chemical-Resisting Sole
Yes
Construction
Cemented
Midsole Technology
Cushioned
Style Number
RB049
Insole Technology
Removable Insole
Metatarsal Guard
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Women's
Waterproof
No
Toe Cap Material
Alloy
Insole Material
Polyurethane
Upper Material
Leather
Item
Athletic Shoe
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Material
Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Insulated
No
Midsole Material
EVA
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Outsole Material
Rubber

Dimensions

Width
W
Size
11

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.