Shop REEBOK

Athletic Shoe, Black, Women's, 12, W, PR

  • Mfr # RB049-W-12.0
  • Zoro # G425096883

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Construction
Cemented
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-12.0
Zoro #
G425096883
UPC #
690774451285
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Construction
Cemented
Upper Material
Leather
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Insole Technology
Removable Insole
Style Family
Athletic Shoe
Liner Material
Nylon
Outsole Material
Rubber
Midsole Technology
Cushioned
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Oil-Resisting Sole
Yes
Waterproof
No
Gender
Women's
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Toe Cap Material
Alloy
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Insulated
No
Color
Black
Style Number
RB049

Dimensions

Width
W
Size
12

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.