Shop REEBOK

Athletic Shoe, Black, Women's, 6, M, PR

  • Mfr # RB049-M-06.0
  • Zoro # G325096891

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Width
M
Insole Technology
Removable Insole
Style Number
RB049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-06.0
Zoro #
G325096891
UPC #
690774451032
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Insole Technology
Removable Insole
Style Number
RB049
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Color
Black
Insole Material
Polyurethane
Upper Material
Leather
Insulated
No
Gender
Women's
Liner Material
Nylon
Midsole Material
EVA
Closure
Lace Up
Toe Cap Material
Alloy
Footwear Style
Athletic Shoe
Waterproof
No
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes

Dimensions

Width
M
Size
6

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.