Shop REEBOK

Athletic Shoe, Black, Women's, 6, W, PR

  • Mfr # RB049-W-06.0
  • Zoro # G725096880

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-06.0
Zoro #
G725096880
UPC #
690774451162
Country of Origin
Cambodia
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Upper Material
Leather
Item
Athletic Shoe
Insulated
No
Liner Material
Nylon
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Liner Technology
Moisture Wicking
Waterproof
No
Toe Cap Material
Alloy
Gender
Women's
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Style Number
RB049
Insole Technology
Removable Insole
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Metatarsal Guard
No
Midsole Material
EVA
Closure
Lace Up
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Construction
Cemented

Dimensions

Width
W
Size
6

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.