Shop REEBOK

Athletic Shoe, Black, Women's, 7, M, PR

  • Mfr # RB049-M-07.0
  • Zoro # G325096693

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Color
Black
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-07.0
Zoro #
G325096693
UPC #
690774451056
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Color
Black
Liner Technology
Moisture Wicking
Construction
Cemented
Toe Cap Material
Alloy
Closure
Lace Up
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Item
Athletic Shoe
Midsole Technology
Cushioned
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Oil-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Upper Material
Leather
Gender
Women's
Style Family
Athletic Shoe
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB049
Waterproof
No
Liner Material
Nylon
Metatarsal Guard
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Insole Technology
Removable Insole

Dimensions

Width
M
Size
7

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.