Shop REEBOK

Athletic Shoe, Black, Women's, 8, M, PR

  • Mfr # RB049-M-08.0
  • Zoro # G425097033

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Liner Material
Nylon
Color
Black
Metatarsal Guard
No
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-08.0
Zoro #
G425097033
UPC #
690774451070
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Liner Material
Nylon
Color
Black
Metatarsal Guard
No
Outsole Material
Rubber
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Midsole Material
EVA
Gender
Women's
Chemical-Resisting Sole
Yes
Upper Material
Leather
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Style Number
RB049
Insole Material
Polyurethane
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
Toe Cap Material
Alloy
Item
Athletic Shoe
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Puncture-Resistant Sole
No

Dimensions

Size
8
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.