Shop REEBOK

Athletic Shoe, Black, Women's, 8, W, PR

  • Mfr # RB049-W-08.0
  • Zoro # G825096698

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable Insole
All-Leather Upper
Yes
Waterproof
No
Closure
Lace Up
Style Number
RB049
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-08.0
Zoro #
G825096698
UPC #
690774451209
Country of Origin
Cambodia
Insole Technology
Removable Insole
All-Leather Upper
Yes
Waterproof
No
Closure
Lace Up
Item
Athletic Shoe
Style Number
RB049
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Maximum Heat Rating
250 Degrees F
Color
Black
Midsole Technology
Cushioned
Gender
Women's
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Toe Cap Material
Alloy
Chemical-Resisting Sole
Yes
Upper Material
Leather
Style Family
Athletic Shoe
Midsole Material
EVA
Oil-Resisting Sole
Yes
Liner Material
Nylon
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Dimensions

Size
8
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.