Shop REEBOK

Athletic Shoe, Black, Women's, 9, W, PR

  • Mfr # RB049-W-09.0
  • Zoro # G025096689

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Upper Material
Leather
Width
W
Midsole Technology
Cushioned
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-09.0
Zoro #
G025096689
UPC #
690774451223
Country of Origin
Cambodia
Insulated
No
Upper Material
Leather
Midsole Technology
Cushioned
Midsole Material
EVA
All-Leather Upper
Yes
Outsole Material
Rubber
Item
Athletic Shoe
Gender
Women's
Metatarsal Guard
No
Style Number
RB049
Liner Technology
Moisture Wicking
Construction
Cemented
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Liner Material
Nylon
Waterproof
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Color
Black
Toe Cap Material
Alloy
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Heel Definition
Flat Heel

Dimensions

Width
W
Size
9

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.