Shop REEBOK

Athletic Shoe, Blue, Women's, 8, M, PR

  • Mfr # RB502-M-08.0
  • Zoro # G225040383

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-08.0
Zoro #
G225040383
UPC #
690774794429
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Insulated
No
Style Number
RB502
Gender
Women's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
All-Leather Upper
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Color
Baltic Sea/Vintage Indigo
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
8
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.