Shop REEBOK

Athletic Shoe, Blue, Women's, 8.5, W, PR

  • Mfr # RB502-W-08.5
  • Zoro # G825040301

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-08.5
Zoro #
G825040301
UPC #
690774794610
Country of Origin
Cambodia
Item
Athletic Shoe
Closure
Lace Up
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Construction
Cemented
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Insulated
No
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Number
RB502
Gender
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Color
Baltic Sea/Vintage Indigo
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
8 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.