Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 12, M, Black, Plain, Women, PR

  • Zoro #: G0229131
  • Mfr #: RB415
$99.99
  • Mark II Slip Test Results- Dairy Tile Wet: 0.80
  • Last Number or Name: RB415
  • Standards: ASTM F2892
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229131
  • Mfr #: RB415
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Last Number or Name: RB415
Standards: ASTM F2892 Non Metallic Upper: Yes
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Style Number: RB415
Manufacturers Suggested Sole Slip Rating: Best Footwear Width: M
Removable Insole: Yes Liner Material: Nylon Mesh
Wide Toe Cap: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
Insulated: No Color: Black
Max. Heat Rating: Not Rated Footwear Style: Athletic Shoe
Midsole Material: EVA Footwear Sole Pattern: Textured
Mark II Slip Test Results- Dairy Tile Oily: 0.57 Size: 12
Heel Height: Less Than 1/2 in Upper Boot Material: Man Made
Insulation Type: None Footwear Closure Type: Lace Up
ASTM Footwear Class: F2892-11 Footwear Construction Type: Cemented
Oil Resisting Sole: Yes Footwear Shank Type: None
Toe Type: Plain Non-Marking Sole: Yes
Gender: Women's Predominant Footwear Color: Black
Metal Chip Resisting Sole: No Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Electrical Hazard Rated: No
Toe Shape: Round Insole System: Memory Foam
Satra Slip Test Results- Dairy Tile Wet: Not Tested Shank Material: None
Waterproof: No Waterproof Type: None
Conductive: No Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Completely Non Metallic: Yes
Item: Work Shoe Outsole Material: Rubber
Upper Material Description: Synthetic Insulation Weight: None
Height: 3 in Chemical Resisting Sole: Yes
CSA Footwear Standard: Not Specified Chain Saw Cut Resistant: No
Static Dissipative: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Upper Color: Black, Gray
Heat Resistant: No Series: RB415
Non-Marking Upper: Yes Slip Resistant: Yes
Metatarsal Guard Style: None Upper Material: Leather
Metatarsal Guard: No Heel Style: Flat Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Athletic Shoes, Toe Type Plain, Insulated No, Women's, Size 12, Footwear Width M, Waterproof No, Lace Up, Height 3 In., Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415