Zoro Homepage
This item is Discontinued.
Reebok Athletic Shoes, Sfty Toe, Gry/R, 8-1/2W, PR RB4890-85W

Athletic Shoes, Sfty Toe, Gry/R, 8-1/2W, PR (Discontinued)

  • Mfr # RB4890-85W
  • Zoro # G4863914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4890-85W
Zoro #
G4863914
UPC #
690774138285
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Item
Athletic Work Shoes
Non Metallic Upper
Yes
Color
Gray/Red
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Shank Type
None
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.79
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Footwear Closure Type
Lace Up
Gender
Men's
Footwear Style
Athletic Shoe
Standards
ASTM F2413, Electrical Hazard
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insole System
EVA
Metatarsal Guard
No
Waterproof
No
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Toe Type
Composite
Conductive
No
Upper Boot Material
Leather/Mesh
Shank Material
Composite
Chain Saw Cut Resistant
No
Removable Insole
Yes
Style Number
4890
Liner Material
Tailex
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Closure Type
Lace Up
Upper Material
Leather/Mesh
Resists
Oil, Chemical, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Gray/Red, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 4890, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.