Zoro Homepage
This item is Discontinued.
Reebok Athletic Shoes, Steel Toe, Gray, 11, PR RB1630-11M

Athletic Shoes, Steel Toe, Gray, 11, PR (Discontinued)

  • Mfr # RB1630-11M
  • Zoro # G4864492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1630-11M
Zoro #
G4864492
UPC #
690774150171
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Athletic Work Shoes
Ninety Degree Heel
No
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Style
Athletic Shoe
Oil Resisting Sole
No
Upper Boot Material
All Leather
Midsole Material
EVA
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Metatarsal Guard
No
Waterproof
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Upper Material Description
Leather
Toe Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Nylon Mesh
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Completely Non Metallic
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Shank Material
Plastic
Non Metallic Upper
Yes
Color
Pewter with Orange Trim
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413, Electrical Hazard
Footwear Closure Type
Lace Up
Predominant Footwear Color
Gray
Style Number
1630
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Closure Type
Lace Up
Upper Material
Leather/Mesh
Resists
Oil, Chemical, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Pewter with Orange Trim, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1630, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.