Zoro Homepage
This item is Discontinued.
Reebok Athletic Shoes, Steel Toe, Gray, 14, PR RB1630-14M

Athletic Shoes, Steel Toe, Gray, 14, PR (Discontinued)

  • Mfr # RB1630-14M
  • Zoro # G4864431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1630-14M
Zoro #
G4864431
UPC #
690774150218
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
M
Size
14

Details

Footwear Style
Athletic Shoe
Conductive
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.68
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Wide Toe Cap
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
No
Footwear Construction Type
Cemented
Insole System
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413, Electrical Hazard
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Color
Pewter with Orange Trim
Upper Boot Material
All Leather
Style Number
1630
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Liner Material
Nylon Mesh
Non-Marking Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
No
Upper Material Description
Leather
Ninety Degree Heel
No
Gender
Men's
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Toe Type
Steel
Electrical Hazard Rated
Yes
Shank Material
Plastic
Static Dissipative
No
Chain Saw Cut Resistant
No
Item
Athletic Work Shoes
Midsole Material
EVA
Resists
Oil, Chemical, Slips
Closure Type
Lace Up
Upper Material
Leather/Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Pewter with Orange Trim, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1630, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.