Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reebok Athletic Shoes, Steel Toe, Gray, 7-1/2W, PR RB1630-75W

Athletic Shoes, Steel Toe, Gray, 7-1/2W, PR (Discontinued)

  • Mfr # RB1630-75W
  • Zoro # G4885885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1630-75W
Zoro #
G4885885
UPC #
690774150232
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Gender
Men's
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413, Electrical Hazard
Non-Marking Sole
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Static Dissipative
No
Color
Pewter with Orange Trim
Mark II Slip Test Results- Dairy Tile Wet
0.58
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.68
Electrical Hazard Rated
Yes
Liner Material
Nylon Mesh
Footwear Shank Type
None
Footwear Style
Athletic Shoe
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Midsole Material
EVA
Style Number
1630
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Conductive
No
Upper Material Description
Leather
Metatarsal Guard
No
Footwear Sole Pattern
Siped
Toe Type
Steel
Outsole Material
Rubber
Item
Athletic Work Shoes
Insole System
EVA
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Wide Toe Cap
No
Completely Non Metallic
No
Resists
Oil, Chemical, Slips
Closure Type
Lace Up
Upper Material
Leather/Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Pewter with Orange Trim, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1630, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.