Shop REEBOK

Jorie LT, Women's Athletic High-Top Shoe, 10 EW, Leather, Black

  • Mfr # RB113
  • Zoro # G7743179

product price: 
$
74.95
/ea

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB113
Zoro #
G7743179
UPC #
690774431218
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
EW
Width
XW
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Jorie LT
CSA Footwear Standard
Not Specified
Insulated
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Removable Insole
Yes
Ninety Degree Heel
No
Style Number
RB113
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
No
Last Number or Name
113
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Conductive
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Outsole Color
Black
Features
Memory Foam, Soft Toe
Resists
Slips
Heat Resistant
No
Laces Color
Black
Insole Material
Memory Foam
Toe Style
Round Toe
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.68
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.