Shop SUPERIOR GLOVE

String Knit, Nitrile, Palm, 4 Abrasion Level, XL, 1 PR

  • Mfr # S21TAXGFN-10
  • Zoro # G611242827

product price: 
$
12.25
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Thickness
21 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TAXGFN-10
Zoro #
G611242827
UPC #
-
Country of Origin
China
Item
String Knit
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Cuff Style
None
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
4
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A6
Latex-Free
No
Series
S21TAXGFN
Hand Protection Style
Glove
ANSI/ISEA Heat Level
0
Glove Features
Cut Protection, Dexterity, High-Visibility, Touchscreen Compatible
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
ANSI/ISEA Impact Level
0
Lint-Free
Yes
Palm Type
Coated
Knit Material
TenActiv
Cuff Color
High-Visibility Green
Reversible
No
Pairs per Package
12
Double-Dipped
No
Includes Finger Fourchettes
No
Knit Material Color
High-Visibility Green
Glove Coating Color
High-Visibility Green
Glove Hand Style
Left and Right

Dimensions

Glove Size
XL
Thickness
21 ga
Glove Length
10.08 in
Size- Numeric
10
Size- Alpha
XL

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.