Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reebok Athletic Style Work Shoes, 8-1/2, M, Blk, PR RB3506-8.5M

Athletic Style Work Shoes, 8-1/2, M, Blk, PR (Discontinued)

  • Mfr # RB3506-8.5M
  • Zoro # G3899697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3506-8.5M
Zoro #
G3899697
UPC #
690774411487
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Width
M
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Gender
Men's
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Construction Type
Cemented
Static Dissipative
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Last Number or Name
Guide Work
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Item
Athletic Shoe
Removable Insole
Yes
Toe Shape
Round
Style Number
RB3506
Chemical Resisting Sole
Yes
Insulated
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal System
Internal Met Guard
Insole System
Removable
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Conductive
No
Toe Type
Steel
Color
Black
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Completely Non Metallic
No
Metatarsal Guard
Internal
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Material
Leather, Mesh
Heat Resistant
No
Upper Color
Black
Series
RB3506
Metatarsal Guard Style
Internal
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB3506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.