Zoro Homepage
This item is Discontinued.
Reebok Athletic Style Work Shoes, Comp, 12M, PR RB1945-12M

Athletic Style Work Shoes, Comp, 12M, PR (Discontinued)

  • Mfr # RB1945-12M
  • Zoro # G5709611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1945-12M
Zoro #
G5709611
UPC #
690774144316
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
12
Width
M
Size (PRINT)
12

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.78
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Non-Marking Sole
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Conductive
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.43
Style Number
1945
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Static Dissipative
No
Upper Material Description
Leather
Standards
ASTM F2413
Footwear Shank Type
None
Ninety Degree Heel
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Black
Series
RB1945
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Construction
Cemented
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Composite
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.