Zoro Homepage
This item is Discontinued.
Reebok Athletic Style Work Shoes, Comp, 14W, PR RB4490-14W

Athletic Style Work Shoes, Comp, 14W, PR (Discontinued)

  • Mfr # RB4490-14W
  • Zoro # G5789673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4490-14W
Zoro #
G5789673
UPC #
690774137738
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
F2413-11, CSA Z195-09
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Removable Insole
Yes
Item
Athletic Work Shoes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
4490
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.34
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Shank Type
None
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Insole System
EVA
Shank Material
Plastic
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Predominant Footwear Color
Black
Non-Marking Sole
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Liner Material
Nylon Mesh
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Resists
Oils, Slips
Upper Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 4490, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.