Zoro Homepage
This item is Discontinued.
Reebok Athletic Style Work Shoes, Comp, Mn, 6W, PR RB4440-6W

Athletic Style Work Shoes, Comp, Mn, 6W, PR (Discontinued)

  • Mfr # RB4440-6W
  • Zoro # G5707152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4440-6W
Zoro #
G5707152
UPC #
690774142145
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Color
White
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Ninety Degree Heel
No
Upper Material Description
Leather
Removable Insole
Yes
Conductive
No
Standards
ASTM F2413-11, CSA Z195-09
Puncture Resistant Insole
No
Item
Work Shoe
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Static Dissipative
Yes
Shank Material
Plastic
Style Number
4440
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
White
Footwear Closure Type
Lace Up
Liner Material
Nylon Mesh
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.34
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Max. Heat Rating
100 Degrees F
Wide Toe Cap
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insole System
EVA
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Metallic, Non-Marking Upper, Non-Marking Sole, Flat Heel
Series
RB4440
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
White
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color White, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 4440, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.