Zoro Homepage
This item is Discontinued.
Reebok Athletic Style Work Shoes, Stl, 7-1/2M, PR RB1825-7.5M

Athletic Style Work Shoes, Stl, 7-1/2M, PR (Discontinued)

  • Mfr # RB1825-7.5M
  • Zoro # G5634921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1825-7.5M
Zoro #
G5634921
UPC #
690774290488
Country of Origin
China

Dimensions

Footwear Width
M
Size
7-1/2
Heel Height
Less Than 1/2 in

Details

Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Outsole Material
Rubber
Item
Athletic Work Shoes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
Yes
Shank Material
Plastic
Predominant Footwear Color
Blue
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Standards
F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Chemical Resisting Sole
Yes
Color
Blue
Gender
Men's
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Upper Boot Material
All Leather
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Textured and Siped
Liner Material
Nylon Mesh
Max. Heat Rating
200 Degrees F
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Style Number
1825
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof
No
Insole System
Removable EVA w/Sponge Rubber Heel Wedge
Toe Type
Steel
Non Metallic Upper
Yes
Oil Resisting Sole
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Leather and Nylon Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Blue, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1825, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.