This item is Discontinued.

Reebok Men's, Composite Toe, Athletic Work Shoes, 7-1/2, W, Black/Blue, 144620 RB4620-7.5W

Men's, Composite Toe, Athletic Work Shoes, 7-1/2, W, Black/Blue, 144620 (Discontinued)

  • Mfr # RB4620-7.5W
  • Zoro # G9151536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4620-7.5W
Zoro #
G9151536
UPC #
690774324596
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
W
Heel Height
1 in or Greater
Height
3 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Black/Blue
Style Number
144620
Waterproof
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insole System
EVA
Metatarsal Guard
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
None
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75
Completely Non Metallic
Yes
Upper Material Description
Athletic Spacer Mesh
Predominant Footwear Color
Black
Midsole Material
EVA
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Removable Insole
Yes
Footwear Shank Type
None
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Electricity
Upper Material
Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Blue, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 144620, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.