Zoro Homepage
This item is Discontinued.
Reebok Athletic Work Shoes, Blck/Peach, 6-1/2M, PR RB427-6.5M

Athletic Work Shoes, Blck/Peach, 6-1/2M, PR (Discontinued)

  • Mfr # RB427-6.5M
  • Zoro # G9150784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB427-6.5M
Zoro #
G9150784
UPC #
690774324152
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
M
Heel Height
1 in or Greater
Height
3 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Women's
Color
Black/Peach
Waterproof
No
Static Dissipative
No
Upper Material Description
Athletic Spacer Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Chemical Resisting Sole
Yes
Conductive
No
Standards
ASTM F2413-11 I/75 C/75
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Shank Material
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Style Number
RB427
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Textured
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Liner Material
Nylon
Resists
Electricity
Upper Material
Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Peach, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB427, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.