Zoro Homepage
This item is Discontinued.
Reebok Men's, Composite Toe, Athletic Work Shoes, 15, M, Black/Blue, 144620 RB4620-15M

Men's, Composite Toe, Athletic Work Shoes, 15, M, Black/Blue, 144620 (Discontinued)

  • Mfr # RB4620-15M
  • Zoro # G9151493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4620-15M
Zoro #
G9151493
UPC #
690774324558
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
1 in or Greater

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Black/Blue
Style Number
144620
Waterproof
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Midsole Material
EVA
Puncture Resistant Insole
No
Shank Material
None
Upper Boot Material
Leather/Mesh
Footwear Shank Type
None
Ninety Degree Heel
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Upper Material Description
Athletic Spacer Mesh
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Insulated
No
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
Standards
ASTM F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Electricity
Upper Material
Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black/Blue, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 144620, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.