Zoro Homepage
This item is Discontinued.
Reebok Athletic WorkShoes, Gray/Lime, 14W, PR RB4520-14W

Athletic WorkShoes, Gray/Lime, 14W, PR (Discontinued)

  • Mfr # RB4520-14W
  • Zoro # G9151335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4520-14W
Zoro #
G9151335
UPC #
690774324138
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Heel Height
1 in or Greater
Height
3 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Gray/Lime
Waterproof
No
Shank Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Upper Material Description
Athletic Spacer Mesh
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Gray
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Insulated
No
Style Number
RB4520
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Conductive
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11 I/75 C/75
Resists
Electricity
Upper Material
Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Gray/Lime, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB4520, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.