Shop REEBOK

AthleticShoe, Black, Women's, 10.5, M, PR

  • Mfr # RB049-M-10.5
  • Zoro # G825096711

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Cushioned
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Insulated
No
Toe Cap Material
Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-M-10.5
Zoro #
G825096711
UPC #
690774451124
Country of Origin
Cambodia
Item
Athletic Shoe
Midsole Technology
Cushioned
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Insulated
No
Toe Cap Material
Alloy
Ninety-Degree Heel
No
Midsole Material
EVA
Closure
Lace Up
Liner Material
Nylon
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Waterproof
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Upper Material
Leather
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Insole Technology
Removable Insole
Color
Black
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Construction
Cemented
Metatarsal Guard
No
Gender
Women's
Style Number
RB049

Dimensions

Width
M
Size
10 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10 1/2, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.