Shop REEBOK

AthleticShoe, Black, Women's, 11.5, W, PR

  • Mfr # RB049-W-11.5
  • Zoro # G225096694

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable Insole
Construction
Cemented
Oil-Resisting Sole
Yes
Toe Cap Material
Alloy
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-11.5
Zoro #
G225096694
UPC #
690774451278
Country of Origin
Cambodia
Insole Technology
Removable Insole
Construction
Cemented
Oil-Resisting Sole
Yes
Toe Cap Material
Alloy
Closure
Lace Up
Midsole Technology
Cushioned
Ninety-Degree Heel
No
Liner Material
Nylon
Metal Chip-Resisting Sole
Yes
Waterproof
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Gender
Women's
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Style Family
Athletic Shoe
Midsole Material
EVA
Color
Black
Style Number
RB049
Insole Material
Polyurethane
Upper Material
Leather

Dimensions

Size
11 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.