Shop REEBOK

AthleticShoe, Black, Women's, 6.5, W, PR

  • Mfr # RB049-W-06.5
  • Zoro # G025096931

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Midsole Material
EVA
Metatarsal Guard
No
Midsole Technology
Cushioned
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-06.5
Zoro #
G025096931
UPC #
690774451179
Country of Origin
Cambodia
Insulated
No
Midsole Material
EVA
Metatarsal Guard
No
Midsole Technology
Cushioned
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Waterproof
No
Footwear Style
Athletic Shoe
Style Number
RB049
Item
Athletic Shoe
Liner Material
Nylon
Color
Black
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Gender
Women's
Ninety-Degree Heel
No
Upper Material
Leather
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking

Dimensions

Size
6 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6 1/2, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.