AthleticShoe, Black, Women's, 6.5, W, PR

  • Mfr # RB624-W-06.5
  • Zoro # G125073092
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-06.5
Zoro #
G125073092
UPC #
690774752818
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Metatarsal Guard
No
Waterproof
No
Color
Black
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Upper Material
Microfiber
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Toe Cap Material
Composite
Insole Technology
Removable Insole
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
All-Leather Upper
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Closure
Slip On
Style Number
RB624
Gender
Women's
Liner Material
Mesh
Insulated
No
Midsole Material
EVA

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews