Shop REEBOK

AthleticShoe, Black, Women's, 7.5, W, PR

  • Mfr # RB049-W-07.5
  • Zoro # G125096688

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Construction
Cemented
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-07.5
Zoro #
G125096688
UPC #
690774451193
Country of Origin
Cambodia
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Construction
Cemented
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Insole Material
Polyurethane
Style Family
Athletic Shoe
Waterproof
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Insulated
No
Liner Material
Nylon
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Outsole Material
Rubber
Style Number
RB049
Maximum Heat Rating
250 Degrees F
Color
Black
Midsole Material
EVA
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Material
Leather
Midsole Technology
Cushioned
All-Leather Upper
Yes

Dimensions

Width
W
Size
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.