Shop REEBOK

AthleticShoe, Black, Women's, 9.5, W, PR

  • Mfr # RB049-W-09.5
  • Zoro # G625096775

product price: 
$
148.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Upper Material
Leather
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB049-W-09.5
Zoro #
G625096775
UPC #
690774451230
Country of Origin
Cambodia
Construction
Cemented
Upper Material
Leather
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Alloy
Insole Technology
Removable Insole
Metatarsal Guard
No
Waterproof
No
Style Number
RB049
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Color
Black
Gender
Women's
Insulated
No
Closure
Lace Up
Ninety-Degree Heel
No
Midsole Technology
Cushioned
Outsole Material
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Nylon
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Item
Athletic Shoe

Dimensions

Width
W
Size
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9 1/2, Style Number RB049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.